• The item cannot be ordered due to missing prices.

Eccentric fixing pins set, 10-piece

Article no.: 961130

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 24 mm
    24 mm
    Set contents 10
    Material ABS plastic
    Colour black
    Fixing on the dotted mat yes
    Type of product Retaining pin

    Identification numbers & Classifications

    Article number 961130
    EAN / GTIN 4037519006830
    Manufacturer number AQ-4107-CK8000

    Description

    Application:

    For fixing tools of different shapes on to the base plate.

    Supplied with:

    Complete with 20 securing screws.

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart