This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jobber drill box 1.0 - 6.0 mm, Height 48 mm

Article no.: 961060

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Width 144 mm
Depth 144 mm
suitable for drills with ⌀ 1 mm - 6 mm
Material ABS plastic
Colour black
Drill size increment 0.1 mm
stackable yes
Fixing on the dotted mat yes
Type of product Storage bin

Identification numbers & Classifications

Article number 961060
EAN / GTIN 4037519002078
Manufacturer number AQ-2115-CH8000

Description

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart