• The item cannot be ordered due to missing prices.

MULTI-BOX 3 troughs

Article no.: 960930

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 24 mm
    Width 96 mm
    Depth 192 mm
    Trough usable height 18 mm
    Trough usable width 24 mm
    Trough usable depth 181 mm
    Total number of troughs 3
    Material ABS plastic
    Colour black
    End piece for individual length adjustment no
    prepared for covering yes
    stackable yes
    Fixing on the dotted mat yes
    Type of product Drawer trough

    Identification numbers & Classifications

    Article number 960930
    EAN / GTIN 4037519000418
    Manufacturer number AQ-0102-CH8000

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart