• The item cannot be ordered due to missing prices.

UNI-BOX 24 mm high 72X192 mm

Article no.: 960900 72X192

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Type II AccuFlow™ Safety Cans - Red
    Height 24 mm
    Internal height 18 mm
    Width 72 mm
    Width internal 61 mm
    Depth 192 mm
    Internal depth 181 mm
    Material ABS plastic
    prepared for covering yes
    stackable yes
    Fixing on the dotted mat yes
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 960900 72X192
    EAN / GTIN 4037519008469
    Manufacturer number JCN7250130

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart