{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Thread | M5 | |
Screw length | 6 mm | |
Screw head | Raised head with Torx drive | |
Torx® profile | TX20 | |
self-tapping | yes | |
Standard | DIN 7985 | |
Set contents | 100 | |
Type of product | Screw |
Article number | 960530 | |
EAN / GTIN | 4045197333452 | |
Manufacturer number | 960530 |