{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 125 mm | |
Divider unit | 1 unit = 17 mm | |
suitable for drawer front height | 150/175 mm | |
suitable for drawers width | 1,322 mm | |
suitable for drawers width in units | 78 E | |
suitable for drawers depth | 610 mm | |
suitable for drawer depth in units | 36E | |
Material | Painted sheet metal RAL 7035 light grey | |
Fixing to the floor of the drawer | Assembly with screws No. 960530 | |
Type of product | Slotted divider |
Article number | 960520 150/175 | |
EAN / GTIN | 4045197333438 | |
Manufacturer number | 960520 150/175 |