• The item cannot be ordered due to missing prices.

Slotted divider, galvanised for drawer width 610 mm 250 mm

Article no.: 960500 250

Select article variation and quantity

for drawer front height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 225 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 250 mm
suitable for drawers width 610 mm
suitable for drawers width in units 36 E
suitable for drawers depth 610 mm
suitable for drawer depth in units 36E
Material Painted sheet metal RAL 7035 light grey
Fixing to the floor of the drawer Assembly with screws No. 960530
Type of product Slotted divider

Identification numbers & Classifications

Article number 960500 250
EAN / GTIN 4045197333346
Manufacturer number 960500 250

Description

Version:

The dividers match the outer shell heights of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers. Dividers are screwed to the bottom of the drawer. For screws see No. 960530.

Application:

For division of drawer width or depth of drawers 36×36 units No. 943011 / 3021, and for division of drawer width of 36 unit-deep drawers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart