• The item cannot be ordered due to missing prices.

Slotted divider, galvanised for drawer width 457 mm 300/400 mm

Article no.: 960490 300/400

Select article variation and quantity

for drawer front height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 275 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 300/400 mm
suitable for drawers width 457 mm
suitable for drawers width in units 27 E
suitable for drawers depth 457 mm
suitable for drawer depth in units 27E
Material Painted sheet metal RAL 7035 light grey
Fixing to the floor of the drawer Assembly with screws No. 960530
Type of product Slotted divider

Identification numbers & Classifications

Article number 960490 300/400
EAN / GTIN 4045197666512
Manufacturer number 960490 300/400

Description

Version:

The dividers match the outer shell heights of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers. Dividers are screwed to the bottom of the drawer. For screws see No. 960530.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart