{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Width×depth in units | 36×36 U | |
Trough height | 26 mm | |
Divider unit | 1 unit = 17 mm | |
suitable from drawer front height | ≥ 50 mm | |
suitable for drawer width in units | 36×36 units | |
suitable for drawer depth in units | 36 units | |
Material | ABS plastic | |
Type of product | Drawer trough |
Article number | 960250 3+2 | |
EAN / GTIN | 4045197333162 | |
Manufacturer number | 960250 3+2 |