• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 27×36 units) for drawer front height 2+4

Article no.: 960220 2+4

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 2
Number of dividers 4
suitable for drawer front height 150 mm; 175 mm
suitable for drawer width in units 27 E; 36 E
suitable for drawer depth in units 36 E; 27 E
suitable for drawers usable width 459 mm
suitable for drawers usable depth 612 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960220 2+4
EAN / GTIN 4045197344861
Manufacturer number 960220 2+4

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 27×36 units and 36×27 units. One set completely fills a drawer with a usable area of 459×612 mm.

Content:

Slotted divider No. 960500: 2 pcs.
Plain divider No. 960550960590: 4 pcs. size 149

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart