{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
suitable for drawer front height | 100 mm; 125 mm | |
suitable for drawers usable width | 459 mm | |
suitable for drawers usable depth | 459 mm | |
Type of product | Drawer divider |
Article number | 960185 2+4 | |
EAN / GTIN | 4045197887757 | |
Manufacturer number | 960185 2+4 |