• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 27×27 U) for drawer front height 2+4

Article no.: 960184 2+4

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
suitable for drawer front height 75 mm
suitable for drawers usable width 459 mm
suitable for drawers usable depth 459 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960184 2+4
EAN / GTIN 4045197887719
Manufacturer number 960184 2+4

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 27×27 U. One set completely fills a drawer with a usable area of 459×459 mm.

Content:

Slotted divider No. 960490: 2 pcs.
Plain divider No. 960550960590: 4 pcs. size 149

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart