• The item cannot be ordered due to missing prices.

Push handle 800

Article no.: 958491 800

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 800 mm
    Depth 160 mm
    Type of product Handle

    Identification numbers & Classifications

    Article number 958491 800
    EAN / GTIN 4062406330538
    Manufacturer number 958491 800

    Description

    Version:

    Push handle made of 2-component Haptoprene handle elements and dark grey tube. Continuous push handle for fitting to the side of workbench tops. Suitable for worktop thickness of 50 mm only.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart