• The item cannot be ordered due to missing prices.

Base with removable fascia, depth 28G, Height 100 mm 50

Article no.: 958085 50
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 100 mm
Width 1,250 mm
Depth 700 mm
Suitable for housing width in G 50
Suitable for housing depth in G 28
Type of product Fitted base

Identification numbers & Classifications

Article number 958085 50
EAN / GTIN 4062406133238
Manufacturer number 958085 50

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 100 mm tall with removable fascia (front and back).

Suitable for:

Tool cabinets No. 931005 - 932122, Office station No. 948800.

Colour:

Light grey RAL 7035, powder-coated.

Note:

For safety reasons, the base size 24 is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart