• The item cannot be ordered due to missing prices.

Shelf, Width: 440mm

Article no.: 956825 440

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
Width 440 mm
Depth 300 mm
Type of product Shelf

Identification & Classification

Article number 956825 440
EAN / GTIN 4062406128227
Manufacturer number 956825 440
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Distributed load maximum 10 kg.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart