• The item cannot be ordered due to missing prices.

Easyfix screw clamp holder 1

Article no.: 955712 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Width 73 mm
Depth 110 mm
Number of mountings 2
suitable for screw clamps throat 50 mm - 60 mm
Type of product Screw clamp holder

Identification numbers & Classifications

Article number 955712 1
EAN / GTIN 4067263124924
Manufacturer number 955712 1

Description

Version:

Suitable for 2 screw clamps.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
2 GARANT all-steel screw clamps size 100 or 120 fit.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart