• The item cannot be ordered due to missing prices.

GARANT easyFix file holder, Number of mountings: 2

Article no.: 955695 2
Copy

Select article variation and quantity

Number of mountings Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of mountings 2
Type of product File holder

Identification & Classification

Article number 955695 2
Copy
EAN / GTIN 4062406197650
Copy
Manufacturer number 955695 2
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Protective hanging storage of files. Easy to remove and insert.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
2 universal slots for file handle ⌀ up to 34 mm, e.g. hardwood file handles up to size 140; PB plastic file handles and DICK plastic handles.

Supplied with:

All the associated base plates.

Note:

Some three-square files can be stored.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart