{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable height | 50 mm | |
Usable width | 43 mm | |
Usable depth | 75 mm | |
Steel wire ⌀ | 6 mm | |
Material of base plate | Plastic | |
Material of wire | Steel | |
Type of base plate | double | |
Hook shape | Double round hook 90° | |
Type of product | Perforated panel hook |
Article number | 955600 75X50 | |
EAN / GTIN | 4062406196462 | |
Manufacturer number | 955600 75X50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |