• The item cannot be ordered due to missing prices.

Rubbish bag holder, ⌀ 6 mm, suitable for rubbish bags: 25l

Article no.: 955577 25

Select article variation and quantity

suitable for rubbish bags (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 185 mm
Usable height 67 mm
Usable width 275 mm
Steel wire ⌀ 6 mm
Type of product Rubbish bag holder

Identification numbers & Classifications

Article number 955577 25
EAN / GTIN 4062406338732
Manufacturer number 955577 25

Description

Version:

Steel wire hook for hanging up rubbish bags up to a volume of 25 litres.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart