{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable width | 20.5 mm | |
Usable depth | 30 mm | |
Steel wire ⌀ | 4 mm | |
Material of base plate | Plastic | |
Material of wire | Steel | |
Type of base plate | double | |
Hook shape | Double hook 45° | |
Type of product | Perforated panel hook |
Article number | 955525 30 | |
EAN / GTIN | 4062406195267 | |
Manufacturer number | 955525 30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |