• The item cannot be ordered due to missing prices.

Storage shelf for U-shape M

Article no.: 955481 M

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Shelf thickness: 30
  • Height adjustment interval: 37

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Shelf thickness 30 mm
    Height adjustment interval 37 mm
    Series Tower; Z-Tower
    Height 30 mm
    Width 540 mm
    Depth 478 mm
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 955481 M
    EAN / GTIN 4062406586003
    Manufacturer number 955481 M

    Description

    Version:

    Storage shelf made from sheet metal for the UNI Tower. Storage shelves are secured against tipping with Easyfix plastic plugs.

    Suitable for:

    UNI Tower; UNI Z-Tower.

    Colour:

    RAL 7016 anthracite, powder coated. Not configurable.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart