• The item cannot be ordered due to missing prices.

UNI Z-Tower stationary U-shape M

Article no.: 955454 M
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Z-Tower
Height 1,920 mm
Width 750 mm
Depth 750 mm
Usable width 540 mm
Usable depth 510 mm
Worktop thickness 25 mm
Usable height of tower compartment 850 mm
Weight 79 kg
Type of product Perforated panel tower

Identification numbers & Classifications

Article number 955454 M
EAN / GTIN 4062406785529
Manufacturer number 955454 M

Description

Version:

Semi-high UNI Z-Tower with 25 mm thick bamboo worktop. All sides inside and outside with perforated panels □ 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Brush strip at the rear for routing cables and additional cable pass-through. Presentable modular provision system for direct access to work materials and quick visualisation of information. Versatile and general-purpose use for various different applications and fittings. Fitting of drawers only possible in size M.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Accessories such as marking boards, attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart