• The item cannot be ordered due to missing prices.

Perforated panel 481 mm high for wall mounting, Width: 1420mm

Article no.: 955310 1420
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 1,420 mm
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 955310 1420
EAN / GTIN 4062406160197
Manufacturer number 955310 1420

Description

Version:

Perforated panel of sturdy folded sheet metal with □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Stiffened on the back with welded-on channels for wall mounting.

Application:

For direct fixing to walls; after fixing to the wall the fastening screws are not visible. For large wall coverage, perforated panels can be screwed alongside each other and above each other to form a continuous surface.

Supplied with:

Screws and plugs for wall mounting.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart