• The item cannot be ordered due to missing prices.

Chisel, taper pin punch, and pin punch set 11

Article no.: 955240 11

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    suitable for shadowboard depth 176 mm
    Width 383 mm
    Depth 176 mm
    Number of tools 11
    Version with striking tool
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 955240 11
    EAN / GTIN 2050002004634

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 955240: 1 pc.
    Cold chisel 200 mm No. 740500 size 200: 1 pc.
    Cross-cut chisel 200 mm No. 740600 size 200: 1 pc.
    Taper pin punch No. 745500 size 3; 4: 1 pc. each
    Pin punch No. 747000 size 2; 3; 4; 5; 6; 8: 1 pc. each
    GARANT engineer’s hammer No. 750110 size 300: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart