{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
suitable for shadowboard depth | 176 mm | |
Width | 383 mm | |
Depth | 176 mm | |
Number of tools | 8 | |
Type of product | Rigid foam inlay |
Article number | 955221 8 | |
EAN / GTIN | 4067263724094 | |
Manufacturer number | 955221 8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |