• The item cannot be ordered due to missing prices.

Tool organiser system set for 3 drawers, Type: G3

Article no.: 955051 G3
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Drawer usable area in G: 20×16
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×16
suitable for workstations and storage equipment Roller cabinet
number of drawers filled 3
Type of product Rigid foam inlay

Identification & Classification

Article number 955051 G3
Copy
EAN / GTIN 4067263169185
Copy
Manufacturer number 955051 G3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Double open-ended spanner set No. 952422 size 10: 1 pc.
Double-ended ring spanner set No. 952443 size 8: 1 pc.
Screwdriver set No. 953392 size 9: 1 pc.
Pliers set No. 954201 size 5: 1 pc.
Hammer set No. 954666 size 3: 1 pc.
Chisel, taper pin punch, pin punch set No. 954652 size 10: 1 pc.
Workshop accessory set No. 954854 size 5: 1 pc.
Hexagon key L-wrenches for Torx® No. 953141 size 22: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart