• The item cannot be ordered due to missing prices.

Tweezers set, Number of tools: 5

Article no.: 954735 5

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 5
Version with tool kit
Weight 0.145 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954735 5
EAN / GTIN 4062406155872
Manufacturer number 954735 5

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954735: 1 pc.
HOLEX tweezers, pointed tips, No. 727520 size AMB: 1 pc.
HOLEX tweezers, rounded tips, No. 727550 size AMB: 1 pc.
HOLEX tweezers, narrow tips, angled, No. 727600 size AMB: 1 pc.
HOLEX tweezers, wide flat tips, No. 727610 size AMB: 1 pc.
HOLEX tweezers, sickle shaped, No. 727631 size AM: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart