• The item cannot be ordered due to missing prices.

Hammer set 3

Article no.: 954673 3

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×24
    Width 200 mm
    Depth 600 mm
    Width in G 8
    Depth in G 24
    Number of tools 3
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 954673 3
    EAN / GTIN 4062406899325
    Manufacturer number 954673 3

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 954673: 1 pc.
    GARANT engineer's hammer No. 750110 size 300; 500: 1 pc. each
    GARANT soft-faced hammer No. 754120 size 40: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart