This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Additional storage shelf Depth 400 mm 1000 mm

Article no.: 954642 1000

Select article variation and quantity

for cabinet width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Width 994 mm
Thickness 30 mm
Application range Racking cupboard
Type of product Storage shelf

Identification numbers & Classifications

Article number 954642 1000
Manufacturer number 954642 1000

Description

Suitable for:

Shadowboard cabinets No. 954632 and 954633.

Colour:

Storage shelf, galvanised, rails always anthracite grey RAL 7016 powder-coated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart