This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shadowboard cabinet with plain sheet metal swing doors 2000/SB

Article no.: 954632 2000/SB
2000/SB

Select article variation and quantity

Height mm / type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 225
  • Height adjustment interval: 40
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 225 degrees
Height adjustment interval 40 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 2,000 mm
Width 1,000 mm
Depth 400 mm
Usable height 1,840 mm
Number of shelves 5
Cabinet fronts Plain sheet metal swing door
Weight 88 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 954632 2000/SB
Manufacturer number 954632 2000/SB

Description

Version:

Body and doors made of 0.9 mm sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. Complete with 5 galvanised storage shelves with painted guide rails.
With plain sheet metal swing doors.

Suitable for:

Shadowboards No. 923210 sizes 115, 176, 250. On the guide rails a stop pin can be bent round for various different shadowboard depths.

Colour:

Body RAL 7035 light grey, doors RAL 5005 signal blue, powder−coated.

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart