• The item cannot be ordered due to missing prices.

Pliers set 3

Article no.: 954177 3

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×8
Width 200 mm
Depth 200 mm
Width in G 8
Depth in G 8
Number of tools 3
Version with pliers
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954177 3
EAN / GTIN 4067263906445
Manufacturer number 954177 3

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954177: 1 pc.
HOLEX combination pliers, vanadium No. 702995 size 160: 1 pc.
HOLEX snipe-nose pliers, angled No. 713595 size 160: 1 pc.
HOLEX side cutters No. 725245 size 160: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart