• The item cannot be ordered due to missing prices.

Torque wrench set 60 Nm 3/8 inch 22

Article no.: 953961 22
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×20
    Square drive 3/8 in
    Width 200 mm
    Depth 500 mm
    Width in G 8
    Depth in G 20
    Number of tools 22
    Number of tools 22
    Weight 1.632 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 953961 22
    EAN / GTIN 4062406157364
    Manufacturer number 953961 22

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 953961: 1 pc.
    GARANT hexagon socket No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each
    GARANT hexagon screwdriver bit No. 637629 size 3; 4; 5; 6; 8; 10: 1 pc. each
    GARANT extension No. 635429 size 75; 125; 240: 1 pc. each
    GARANT torque wrench with reversible ratchet No. 656050 size 60: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart