• The item cannot be ordered due to missing prices.

Socket set 1/4 inch 28

Article no.: 953624 28

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×16
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×16
Square drive 1/4 in
Width 150 mm
Depth 400 mm
Width in G 6
Depth in G 16
Number of tools 28
Version with socket
Weight 1.025 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953624 28
EAN / GTIN 4062406155629
Manufacturer number 953624 28

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953624: 1 pc.
GARANT ratchet No. 632025 size 1/4: 1 pc.
GARANT extension No. 632429 size 100; 150: 1 pc. each
GARANT spinner handle No. 632829 size 146: 1 pc.
GARANT T-handle No. 633029 size 116: 1 pc.
GARANT universal joint No. 633529 size 1/4: 1 pc.
GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc.
GARANT hexagon socket No. 631029 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart