• The item cannot be ordered due to missing prices.

Screwdriver set, Number of tools: 10

Article no.: 953435 10

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 10
Number of tools 10
Weight 0.843 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953435 10
EAN / GTIN 2050002004238
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953435: 1 pc.
PB SWISS TOOLS screwdriver for slot-head No. 660040 size 3.5; 4; 5.5; 6.5; 8; 10: 1 pc. each
PB SWISS TOOLS screwdriver for Phillips No. 667695 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart