• The item cannot be ordered due to missing prices.

Screwdrivers with impact cap 7

Article no.: 953423 7

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×16

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×16
    Width 200 mm
    Depth 400 mm
    Width in G 8
    Depth in G 16
    Number of tools 7
    Number of tools 7
    Weight 0.676 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 953423 7
    EAN / GTIN 2050002004214

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 953423: 1 pc.
    WERA screwdriver for slot-head No. 660300 size 3.5; 4.5; 5.5; 7: 1 pc. each
    WERA screwdriver for Phillips No. 668300 size 1; 2: 1 pc. each
    GARANT easyPick small parts storage bin No. 951211 size 3×3/1: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart