This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver set 11

Article no.: 953201 11

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×24
Width 200 mm
Depth 600 mm
Width in G 8
Depth in G 24
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953201 11
Manufacturer number 953201 11

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953201: 1 pc.
GARANT L-wrench set for Torx® No. 625025 size 13: 1 pc.
GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc.
GARANT screwdriver No. 660030 size 2; 2.5; 3.5; 4; 5.5: 1 pc. each
GARANT screwdriver for Phillips No. 667690 size 00; 0; 1; 2: 1 pc. each

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart