• The item cannot be ordered due to missing prices.

Screwdrivers for Torx® and hexagon screwdrivers, Number of tools: 14

Article no.: 953190 14

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 14
Version with screwdriver
Weight 0.881 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953190 14
EAN / GTIN 4062406156879
Manufacturer number 953190 14

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953190: 1 pc.
HOLEX hexagon screwdriver No. 627511 size 2.5; 3; 4; 5; 6; 8: 1 pc. each
HOLEX screwdriver for Torx® No. 625701 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart