• The item cannot be ordered due to missing prices.

Rigid foam inlay for tool sets 952426

Article no.: 952001 952426

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×20
    Width 200 mm
    Depth 500 mm
    Width in G 8
    Depth in G 20
    Number of tools 10
    Version empty for tool sets
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 952001 952426
    EAN / GTIN 4067263723103
    Manufacturer number 952001 952426

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart