• The item cannot be ordered due to missing prices.

Ribbed rubber mat 20X20

Article no.: 951975 20X20

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Ribbed rubber thickness 3 mm
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 951975 20X20
EAN / GTIN 2050002006560
Manufacturer number 759T5050BL

Description

Version:

Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
Ribbed rubber mat, 3 mm thick.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart