{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Exact non-slip mat, roll 1.20 x 10 m | |
Length | 10,000 mm | |
Depth | 1,200 mm | |
Thickness | 2 – 3 mm | |
Type of product | Anti-slip mat |
Article number | 951907 1200 | |
EAN / GTIN | 4260386324756 | |
Manufacturer number | 80001685 |