• The item cannot be ordered due to missing prices.

Cover mat for roller cabinets 1

Article no.: 951860 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 530 mm
    Depth 447 mm
    Type of product Grid mat

    Identification numbers & Classifications

    Article number 951860 1
    EAN / GTIN 4062406181277
    Manufacturer number 951860 1

    Description

    Version:

    GridLine mat of natural rubber to place on top of roller cabinets. The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

    Standard:

    REACH regulations are satisfied.

    Suitable for:

    ToolCars No. 914520 and 914524, roller cabinets No. 914540 and 914550.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart