• The item cannot be ordered due to missing prices.

Suspension file insert for Drawer width 20G – 56G, suitable for drawers usable depth in G: 24

Article no.: 951826 24

Select article variation and quantity

suitable for drawers usable depth in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for drawers usable depth 600 mm
suitable for drawers usable depth in G 24
Type of product Suspension file insert

Identification numbers & Classifications

Article number 951826 24
EAN / GTIN 4062406301040
Manufacturer number 951826 24

Description

Version:

Suspension file insert (as a pair) for insertion in drawers of size 300. One suspension file insert fits in a drawer width 20G. Two suspension file inserts fit alongside each other in a drawer width 36G.

Suitable for:

Drawer front height 300 mm.
Usable drawer depth 24G.

Colour:

RAL 7016 anthracite grey powder-coated.

Note:

There are no suspension file inserts that fit in a drawer width 12G.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart