{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 50 mm | |
Width | 250 mm | |
Width in G | 10 | |
suitable for drawer front height | 75 mm | |
Type of product | Drawer divider |
Article number | 951801 75 | |
EAN / GTIN | 4062406137250 | |
Manufacturer number | 951801 75 |