{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | easyPick | |
Height | 50 mm | |
Width | 75 mm | |
Depth | 150 mm | |
Width in G | 3 | |
Depth in G | 6 | |
Number of compartments in box | 1 | |
Colour | anthracite | |
Type of product | Small parts storage bins |
Article number | 951251 3X6/1 | |
EAN / GTIN | 4062406193171 | |
Manufacturer number | 951251 3X6/1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |