• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set 75/1

Article no.: 950650 75/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 56
suitable for drawers usable depth in G 24
suitable for drawers usable width 1,400 mm
suitable for drawers usable depth 600 mm
Weight 5.6 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950650 75/1
EAN / GTIN 4062406153779
Manufacturer number 950650 75/1

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 56×24G.

Suitable for:

Drawers 56×24G.

Content:

easyPick small parts storage bin No. 951251: 56 × size 4×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart