• The item cannot be ordered due to missing prices.

Trough set, 46×24G, Drawer front height / type: 50/3

Article no.: 950610 50/3

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 46×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 46×24
Height 25 mm
Width 1,150 mm
Depth 600 mm
Width in G 46
Depth in G 24
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 46
suitable for drawers usable depth in G 24
suitable for drawers usable width 1,150 mm
suitable for drawers usable depth 600 mm
Material Plastic
Weight 2.832 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950610 50/3
EAN / GTIN 4062406286590
Manufacturer number 950610 50/3

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates. Dividing material fills a complete drawer 46×24G.

Suitable for:

Drawers 46×24G.

Content:

Troughs 1K No. 951415: 12 × size 6×8/4; 9 × size 6×8/2; 6 × size 2×8/1
Troughs divider plates (10 pcs.) No. 951275: 5 × size C; 2 × size A

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart