• The item cannot be ordered due to missing prices.

Slotted / plain divider sets 100/1

Article no.: 950470 100/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer divider

Identification numbers & Classifications

Article number 950470 100/1
EAN / GTIN 4062406153175
Manufacturer number 950470 100/1

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 20×24G.

Suitable for:

Drawers 20×24G.

Content:

Edge partition set No. 951580: 1 × size 100
Slotted dividers No. 951530: 4 × size 100
Plain divider 4G No. 951741: 10 × size 100

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart