• The item cannot be ordered due to missing prices.

Set of troughs 50/3

Article no.: 950460 50/3

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 20×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×24
Height 25 mm
Width 500 mm
Depth 600 mm
Width in G 20
Depth in G 24
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 24
suitable for drawers usable width 500 mm
suitable for drawers usable depth 600 mm
Material Plastic
Weight 1.321 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950460 50/3
EAN / GTIN 4062406388829
Manufacturer number 950460 50/3

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 20×24G.

Suitable for:

Drawers 20×24G.

Content:

Troughs 1K height 25 mm No. 951415: 8 pcs. size 6×6/4; 4 pcs. size 6×6/2; 4 pcs. size 2×6/1
Troughs divider plates (10 pcs.) No. 951275: 1 pc. size A; 3 pcs. size C

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart