• The item cannot be ordered due to missing prices.

Schlitztrennleisten- / Trennwand-Sortiment 125/1

Article no.: 950320 125/1
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Schubladen-Fronthöhe / Typ Unit price incl. VAT
  • Drawer usable area in G: 20×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 20×20
    Height 100 mm
    suitable for drawer front height 125 mm
    suitable for drawers usable width in G 20
    suitable for drawers usable depth in G 20
    suitable for drawers usable width 500 mm
    suitable for drawers usable depth 500 mm
    Weight 1.443 kg
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 950320 125/1
    EAN / GTIN 4062406216443
    Manufacturer number 950320 125/1

    Description

    Ausführung:

    Randleisten, Schlitztrennleisten und Trennwände aus Kunststoff. Die Schlitztrennleisten werden in die Durchbrüche in der Schublade sicher eingeklipst. Die Trennwände werden in die Schlitztrennleisten eingesteckt.
    Einteilungsmaterial füllt eine komplette Schublade 20×20G.

    Passend für:

    Schubladen 20×20G.

    Inhalt:

    Randleisten Set Nr. 951570: 1 × Gr. 125
    Schlitztrennleisten Nr. 951520: 3 × Gr. 125
    Steck-Trennwand 5G Nr. 951751: 8 × Gr. 125

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart