• The item cannot be ordered due to missing prices.

Trough set, 20×20G, Drawer front height / type: 50/4

Article no.: 950310 50/4

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 20×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Height 25 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 20
suitable for drawers usable width 500 mm
suitable for drawers usable depth 500 mm
Material Plastic
Weight 0.999 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950310 50/4
EAN / GTIN 4062406286521
Manufacturer number 950310 50/4

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 20×20G.

Suitable for:

Drawers 20×20G.

Content:

Troughs 1K No. 951415: 2 × size 6×6/4; 1 × size 6×8/4; 2 × size 6×6/3; 1 × size 6×8/3; 2 × size 6×6/2; 1 × size 6×8/2; 2 × size 2×6/1; 1 × size 2×8/1
Troughs divider plates (10 pcs.) No. 951275: 2 × size C; 1 × size B; 1 × size A

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart